Abbotsford
klnd2755

KLEIN TOOLS 5 inch Lightweight Flush Cutter

Price $15.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D275-5

Description

The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other fine material.PRODUCT FEATURES:- Improved knife design snips wire up to 16 AWG producing a flat, flush cut - Pinch cutting greatly reduces cutting effort and minimizes fly-off - Grips designed for greater tool control - Ultra slim profile increases access in confined areas - Heat treated for increased durability - Steel return spring for increased comfort during repetitive cutting - Great for cutting small wire, zip ties and other fine material

Specifications

Brand Name Klein Tools Type Diagonal Cutting Pliers
Handle Material plastic Overall Length 5.05 in
Application 16 AWG UPC 092644720802

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok