Abbotsford
klnd20009netp

KLEIN TOOLS 9 inch Fish Tape Pulling Lineman's Pliers

Price $64.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9NETP

Description

These Lineman's Side-Cutting pliers feature a built-in channel to pull steel fish tapes without damaging the wire. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the ''snap'' when cutting wire. Pick up these Klein's and feel the difference.PRODUCT FEATURES:- Quickly and easily pulls 1/8-Inch (3 mm) or 1/4-Inch (6 mm) flat steel fish tape without damaging the tape - Cuts ACSR, screws, nails, and most hardened wire - High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Streamlined design with sure-gripping, cross-hatched knurled jaws - Unique handle tempering helps absorb the ''snap'' when cutting wire - Precision-hardend plier head for on-the-job toughness - Plastic-dipped handles for comfort and ease of identification - ''Handform'' handles for full gripping and cutting power - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Lineman's Plier
Type High-Leverage, Side-Cutting, Fish Tape Pulling Jaw Size 1-19/32 in L x 1-1/4 in W
Overall Length 9-3/8 in Color Royal Blue Handle
Standards Y UPC 092644700903

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok