Abbotsford
klnj2159crtp

KLEIN TOOLS J215-9CRTP Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper

Price $64.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J215-9CRTP

Description

Pliers strip, cut, pull, twist, shear and crimp with one tool. These hybrid pliers feature a built-in channel to pull steel fish tape without damaging the wire. With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Multi-Purpose Hybrid Plier Type High Leverage, Side Cutting, Solid
Nominal Capacity 1-1/2 in Jaw Size 2.04 in L x 1.154 in W x 0.6 in T
Jaw Material Chrome Vanadium Steel Handle Length 5 in
Handle Type Dipped Handle Material Plastic
Overall Length 8.981 in Color Black/Gray
Applicable Materials 14-10 AWG Solid, 16-12 AWG Stranded For Use With Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and most Hardened Wire
Standards Application Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
UPC 092644701511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok