Abbotsford
wdm2750100000

WEIDMULLER 2750100000 SD EL 0,6X3,5X100 PICO Screwdriver

Price $12.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:2750100000

Description

Screwdriver, Blade width (B): 3.5 mm, Blade length: 100 mm, Blade thickness (A): 0.6 mm.TypeSD EL 0,6X3,5X100 PICO

Specifications

Brand Name W Interconnections Item Name Screwdriver with Blade
Tip Type Slotted Overall Length 160 mm
Blade Size 100 x 0.6 x 0.35 mm Handle Type SoftFinish Grip
Finish Chrome-Plated Standards SD DIN 5265, ISO 2380/2, Output to DIN 5264, ISO 2380/1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok