×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln668

KLEIN TOOLS 1-1/2 inch #1 Square Recess Screwdriver

Price $13.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:668
Documents Documents

Description

PRODUCT FEATURES:- Works on most combination head receptacle, switch and panel screws. - Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation. - Cushion-Grip handle for greater torque and comfort. - Integral flanges inside handle provide solid, twist resistant blade anchor. - Special heat-treated, chrome plated shaft for corrosion resistance. - Precision-machined tip for exact fit. - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Item Name Screwdriver
Tip Size #1 Tip Type Square Recess
Overall Length 3.438 in Shank Material Steel
Handle Color Black/Green Shank Type Round
Shank Size 1-1/2 in L Handle Type Tip-Ident, Cushion Grip
Finish Chrome Standards Meets or Exceeds Applicable ASME/ANSI Specifications
Application Works On Most Combination Head Receptacle, Switch and Panel Screws UPC 092644851582

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok