Abbotsford
statr110

STANLEY TOOLS TR110 Staple Gun 27/64 in W

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:TR110

Description

Perfect for everyday stapling needs around the home or office. Lightweight, with convenient handle lock for safe storage. Quick-jam clear mechanism saves time and hassle. Chrome-plated steel construction for durability.

Specifications

Brand Name Stanley Item Name Staple Gun
Type Heavy Duty Staple Type Narrow Crown
Staple Capacity 1/4, 5/16, 3/8, 1/2, 9/16 in Color Black
Crown Width 27/64 in Overall Length 7-1/8 in
Material Steel Finish Chrome
For Use With TRA700 Series or Arrow® T50 Staples UPC 076174060553

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok