×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac47010

RACK-A-TIERS 47010 V-Cutter Cable Sripper

Price $14.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47010

Description

One of the smartest inventions to come to market this decade is the V-Cutter. This simple little blade attaches to most wire strippers and allows you to strip cable with a single swipe.FEATURES:• A new way to strip NMSC cable• Easily attaches to most wire strippers• Strips cable in or out of electrical boxes with action• Virtually eliminates nicking or cutting the wire insulator

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name V-Cutter Type Mechanic 1- Hand
Overall Length 0.75 in Tool Material Steel
Handle Color Red Application For Fine Stranded Conductors, Solid Cores, Steel Wire Braiding
UPC 625912470101

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok