Abbotsford
kln1005

KLEIN TOOLS 1005 Crimping and Cutting Tool for Connectors

Price $50.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1005

Description

The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool.PRODUCT FEATURES:- Accommodates wire from No. 10 to 22 AWG- Specially hardened wire cutter in nose- Tapered nose design for working in confined spaces- Crimping die marked for insulated and non-insulated solderless terminals and connectors- Plastic-dipped, cushioned handles for comfort

Specifications

Brand Name Klein Tools Item Name Crimping and Cutting Tool
Type Tapered Nose Wire Size 10-22 AWG
Overall Length 9-3/4 in Tool Material Steel
Handle Type Dipped, Cushion Grip Handle Material Plastic
Handle Color Red Application For Crimping Insulated and Non-Insulated Solderless Terminals and Connectors
UPC 092644742040

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok