×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln11046

KLEIN TOOLS 11046 16-26 AWG Stranded Wire Stripper/Cutter

Price $25.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11046

Description

This Klein Tools Wire Stripper/Cutter cuts, strips, loops and gauges 16-26 AWG stranded wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.PRODUCT FEATURES:- Compact, lightweight wire-stripping and cutting tool - Narrow nose fits into tight places - Hardened steel with precision ground stripping holes - Do not use for cutting steel wire or bolts - Spring-loaded action for self-opening - Easy-to-read wire gauge markings on both sides for stripping in either direction - Black-oxide finish resists corrosion - Textured handles provide a firm, comfortable grip - Wire looping and bending holes - Shear-type cutting blades for clean cuts.

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Narrow Nose Overall Length 6-1/4 in
Cutting Capacity 16 - 26 AWG Stranded Tool Material Hardened Steel
Handle Type Comfortable Grip, Textured Handle Color Red
Application Wire stripping/cutting UPC 092644740466

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok