×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi45615

IDEAL INDUSTRIES 45-615 Reflex™ Super T-Stripper Wire Stripper (8-16 Solid, 10-18 Stranded)

Price $31.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-615

Description

Reflex™ Super T®-Stripper wire stripper with wire range #6 to #14 solid, #8 to #16 stranded. 6-32 and 8-32 self-chasing screw-cutting holes. Ergonomic handle design for maximum comfort. Curved handles reduce wrist fatigue. Sleeves extend forward to cushion thumb and fingers. Textured sleeves with extra cushioning for added comfort. Locking latch for safe storage.

Specifications

Brand Name Ideal Sub Brand Reflex Super T-Stripper
Item Name Wire Stripper Type Wire Stripper
Wire Size 18-8 AWG Handle Type Insulated Grip
UPC 783250456154

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok