×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn710

GREENLEE Greenlee 1-11/32 inch Metal Stud Punch

Price $679.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:710

Description

Metal stud punch, aluminum head which provides strength with minimum weight, reducing operator fatigue. Punch up through 20 gauge (0.9 mm) steel studs in one stroke. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups. Automatically centers holes on standard studs. Conversion kit available to upgrade early models from 24 gauge to 20 gauge maximum capacity.

Specifications

Brand Name Greenlee Item Name Stud Punch
Hole Diameter 1-11/32 in Stud Capacity 2-1/2 in Wider Stud, 20 ga Steel Stud
Material Aluminum Head, Steel Handle Color Green
Handle Type Contoured Grip Dimensions 15 in L Handle
Standards UL Listed, CSA Certified Application Metal Stud Punch punch up through 20 gauge 2-1/2" steel studs.
UPC 783310212850

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok