Abbotsford
grn975312c

GREENLEE 3 inch Greenlee Awl With Steel Cap

Price $24.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:9753-12C

Description

Integrated steel endcap for durability and long life. Heavy-duty construction for piercing and scribing. High-grade, rust resistant, chrome-plated finish. Cushion grip handle for extra comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Scratch Awl
Type Heavy Duty Shank Length 3 in
Material Chrome Plated Steel Overall Length 7-7/8 in
Handle Type Soft, Cushioned Grip Includes Cap
Standards RoHS Compliant Application For Piercing and Scribing
UPC 783310546979

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok