×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln62532

KLEIN TOOLS 625-32 Triple Taps 6-32, 8-32, 10-32

Price $22.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:625-32

Description

This is your go-to tool when creating new threads. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Each tap size rethreads to next larger size if threads are stripped.PRODUCT FEATURES:- Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions- Each tap size rethreads to next larger size if threads are stripped- Includes 6-32, 8-32 and 10-32 taps- Replacement taps (Cat. No. 626-32) available- Made in the USA

Specifications

Brand Name Klein Tools Item Name Triple Tap
Type Plastic-Handle Tapping Tools Material Steel
Overall Length 7-1/8 in Handle Color Orange
Handle Material Plastic Includes #6-32, #8-32 and #10-32 Taps
Application Each tap size rethreads to next larger size if threads are stripped. UPC 092644537028

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok