×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln66385

KLEIN TOOLS 3.5 inch Steel Scratch Awl

Price $20.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66385

Description

PRODUCT FEATURES:- One-piece forged-steel blade and bolstered shank - Heat treated for long life - Well-balanced for top efficiency during use - Black finish for rust resistance - Made in the USA

Specifications

Brand Name Klein Tools Item Name Scratch Awl
Type Round Shank Length 3.5 in
Material Forged Steel Overall Length 7 in
UPC 092644663857

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok