×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stulgl05

STURDY LADDER 5 ft-9 ft LGL Series Transforming Telescoping Ladder

Price $705.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STURDY LADDER
Manufacturer #:LGL-05

Description

PRODUCT FEATURES:- For use as a stepladder, double front ladder, up to 18' single ladder, stair/offset ladder - Hinges for scaffold configuration and detailed users manual included - Protective head and exterior P.O.S. clear packaging

Specifications

Brand Name Sturdy Ladder Item Name Telescopic Transformer Ladder
Type Double Front Load Capacity 300 lb
Material Aluminum Maximum Working Length 10 - 18 ft Extension Ladder, 5 -9 ft Step Ladder
Series LGL Weight 54 lb

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok