×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stu8908

STURDY LADDER 8 ft 89 SERIES Wood Stepladder

Inventory
Unavailable for order
Manufacturer:STURDY LADDER
Manufacturer #:89-08

Description

HEAVY–DUTY INDUSTRIAL | CSA GRADE 1 | 250 LBS. RATED.PRODUCT FEATURES:- Manufactured from clear straight–grain lumber - Rods under every step - Cross–bracing on back - Plastic caps on ladder top prevent chipping - Locking–type quick action spreader - Paint tray - Side rails: 1–1/16" x 2–3/4" - Legs: 1–1/16" x 1–3/4" - Steps: 7/8" x 3"

Specifications

Brand Name Sturdy Ladder Item Name Step Ladder
Type Heavy Duty, Industrial Load Capacity 250 lb
Material Straight Grain Lumber Base Width 26 in
Series 89 Closed Height 8 ft
Rail Dimension 1-1/16 x 2-3/4 in Rung Dimension 7/8 x 3 in
Base Spread 51 in Weight 28 lb
Standards CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok