Abbotsford
stu9908

STURDY LADDER 8 ft 99 SERIES Wood Stepladder

Inventory
Unavailable for order
Manufacturer:STURDY LADDER
Manufacturer #:99-08

Description

EXTRA HEAVY–DUTY INDUSTRIAL | TYPE 1A | 300 LBS. RATED.PRODUCT FEATURES:- Manufactured from clear straight–grain lumber - Rods under every step - Rungs brace back legs - Plastic caps on ladder top prevent chipping - Locking–type quick action spreader - Paint tray - Side rails: 1–5/16" x 2–5/8" - Legs: 1–5/16" x 2–1/4" - Steps: 7/8" x 3"

Specifications

Brand Name Sturdy Ladder Item Name Step Ladder
Type Extra Heavy Duty, Industrial, Load Capacity 300 lb
Duty Rating Type IA Material Straight-Grain Lumber
Base Width 26 in Series 99
Closed Height 8 ft Rung Type Brace Back Leg
Base Spread 51 in Weight 36 lb

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok