Abbotsford
mil48390529

MILWAUKEE TOOL 18 TPI 3pk 35-3/8 inch Milwaukee Compact Portable Band Saw Blade

Price $30.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0529
Documents Documents

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Compact Portable Band Saw Blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.2 in TPI or Pitch 18
Number of Teeth 630 Cutting Edge Material High Speed Steel
Overall Length 1139.83 mm Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials 5/32 - 3/16 in Thick and Very Hard Materials 3/16 - 5/16 in Thick
UPC 045242201747

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok