Abbotsford
grn904h12

GREENLEE 12 inch Greenlee Bit Extension

Price $106.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:904H-12
Documents Documents

Description

Extend bit lengths - Holesaw arbors, spade bits, Nail Eater IIĀ® bits, Electrician s bits and Step bits. Use for boring deeper in wood.

Specifications

Brand Name Greenlee Item Name Bit Extension
Drive Type Hex Drive Size 7/16 in
Overall Length 12 in Application For Boring Deeper Wood
UPC 783310349808

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok