Abbotsford
grn90218

GREENLEE 18 inch Greenlee Bit Extension

Price $65.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:902-18

Description

Extend bit lengths - holesaw arbors, spade bits, Nail Eater IIĀ® bits, electrician's bits and step bits. Use for boring deeper in wood.

Specifications

Brand Name Greenlee Item Name Power Bit Extension
Type Power Drive Size 16.7 mm
Overall Length 18 in Groove Diameter 23/64 in
Application For Boring Deeper Wood UPC 783310027072

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok