×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48404070

MILWAUKEE TOOL 48-40-4070 5-3/8-inch Metal & Stainless Cutting Circular Saw Blade

Price $46.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4070
Documents Documents

Description

MILWAUKEE® Metal & Stainless Cutting Circular Saw Blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide Tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Circular Saw Blade Type Circular Saw Blade
Blade Diameter 5-3/8 in Number of Teeth 30
Teeth Type ATB Cutting Edge Material Carbide
Kerf 0.16 IN Thin Shank Size 20 mm
Cutting Depth 2 in Blade Material Steel
Standards IDEA Granular Category Code: 1157 Application For M18 Cordless 5-3/8 in Metal Saw, Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
UPC 045242233786

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok