Abbotsford
mil48404108

MILWAUKEE TOOL 6-1/2 inch 24 Teeth Milwaukee Carbide Circular Saw Blade

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4108

Description

Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.

Specifications

Brand Name Milwaukee Item Name Circular Saw Blade
Type Circular Saw Blade Blade Diameter 6-1/2 in
TPI or Pitch 24 Number of Teeth 24
Speed Rating 7000 r/min Teeth Type Carbide
Cutting Edge Material Carbide Kerf .063 in
Shank Size 5/8 in Blade Material Carbide
UPC 045242132669

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok