Abbotsford
mil4916kitc

MILWAUKEE TOOL 49-16-KITC #8 - 600 MCM Copper U Style Die Kit

Price $1,089.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-KITC
Documents Documents

Description

The M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn(R), Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM Crimper and 49-16-U000 M18™ 600 MCM U Style Jaw Crimping Jaw.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimping Die Kit Type U-Style
Capacity 6 t Cable Size 8 AWG - 600 MCM
Material Copper Finish Stainless Steel
For Use With M18™ Force Logic™ 600 MCM Crimper (2679-20) and M18™ 600 MCM U Style Jaw Crimping Jaw (49-16-U000) Includes (1) 600 MCM Copper U Style Die (49-16-U600C), (1) #8 Copper U Style Die (49-16-U008C), (1) 500 MCM Copper U Style Die (49-16-U500C), (1) 400 MCM Copper U Style Die (49-16-U400C), (1) 4/0 Copper U Style Die (49-16-U04AC), (1) 350 MCM Copper U Style Die (49-16-U350C), (1) 300 MCM Copper U Style Die (49-16-U300C), (1) 3/0 Copper U Style Die (49-16-U03AC), (1) 250 MCM Copper U Style Die (49-16-U250C), (1) 2/0 Copper U Style Die (49-16-U02AC), (1) 1/0 Copper U Style Die (49-16-U01AC)
Standards UL 486A-B Listed Application For Electrical Wire and Cable Crimping
UPC 045242339372

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok