×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab15508

ABB 15508 Color-Keyed® Die for TBM14BSCR / TBM15BSCR, Pink

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15508

Description

COLOR-KEYED® Die with ground rod type made of steel for TBM14BSCR/TBM15BSCR. It Increase the pullout value of the compression connection by as much as 20%.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Hexagonal Crimping Die Type 42 Index
Capacity 14 t Cable Size 2 AWG Aluminum, 1/0 AWG Copper
Material Steel Finish Pink
For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper Standards RoHS Compliant
Application For Crimping Lugs/C-Taps UPC 786210155081

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok