×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab15511

ABB 15511 Color-Keyed® Installing Die, Die Color Purple, Olive, Die

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15511
Documents Documents

Description

Standard die for TBM14MC 14-ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Hexagonal Crimping Die Type 54 Index
Capacity 14 t Cable Size 2/0 AWG Aluminum, 4/0 AWG Copper
Material Steel Finish Purple/Olive
For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper Standards RoHS Compliant
Application For Crimping Lugs/C-Taps UPC 786210155111

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok