ABB 15512 Color-Keyed® Large C-Tap Die for TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools
Description
Large C-tap die for 54755 connector.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Hexagonal Crimping Die | Type | 76H Index |
Capacity | 14 t | Cable Size | 300 kcmil Aluminum, 400 kcmil Copper |
Material | Steel | Finish | Blue |
For Use With | TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Hydraulic Crimper | Standards | RoHS Compliant |
Application | For Crimping Lugs/C-Taps | UPC | 786210155128 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |