×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab15g126r

ABB 15G126R Color-Keyed® Installing Die for Figure 6 to 8 Ground Connector

Price $1,151.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15G126R

Description

COLOR-KEYED® Hydraulic press tool die for use with figure 6 and 8 ground connector.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Lug Crimping Tool Die Type Round
Cable Size 250 - 500 kcmil, #6 Solid, #2 Stranded Material Steel
For Use With 15 t Hydraulic Press Tool Application For Cable Compression Lugs and Connectors
UPC 786210185958

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok