×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48208810

MILWAUKEE TOOL 1/4 inch x 2 inch x 4 inch 3-Flat Milwaukee Secure-Grip Hammer-Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8810

Description

Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer-Drill Bits in diameters from 1/8” to 1”with lengths up to 18”.

Specifications

Brand Name Milwaukee Sub Brand Secure-Grip
Item Name Hammer Drill Bit Type Hammer Drill Bit
Shank Type 3-Flat Shank Size 1/4 IN
Material Carbide Cutting Depth 50.8 mm
Diameter 1/4 in Overall Length 4 in
For Use With Hammer Drill Standards IDEA Granular Category Code: 1993
Application For Concrete UPC 045242098477

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok