Abbotsford
grn66pt12

GREENLEE 1/2 inch Nail Eater Auger Bit

Price $53.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:66PT-1/2

Description

Nail EaterĀ® Extreme bit made of heat treated steel. Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Cuts through nails and provides longer life.

Specifications

Brand Name Greenlee Sub Brand Nail Eater®
Item Name Auger Bit Type Extreme
Diameter 1/2 in Overall Length 457.2 mm
Flute Length 15 in Shank Size 5/16 in
Shank Type Hexagonal Material Heat Treated Steel
Application For Wood UPC 783310309154

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok