Abbotsford
lil92103

PRIMESOURCE 92103 11"/64" Koolkut 135 Degree Split Point Lilly Fasteners Drill Bit HSS

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:92103

Specifications

Brand Name Primesource Building Products Sub Brand KoolKut
Item Name Jobber Length Drill Bit Point Type Split
Material High Speed Steel Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 11/64 in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok