GREENLEE 645-001 Pilot Drill Bit
Description
Cobalt-steel pilot drill with split-point tip to prevent walking.PRODUCT FEATURES:• Application : For Sizes 5/8 IN Through 2-1/4 IN• Material : Cobalt Steel• Tip Type : Split-Point• Type : Pilot
Specifications
Brand Name | Greenlee | Item Name | Pilot Drill Bit |
Type | Pilot | Shank Type | Hex |
Shank Size | 1/4 in | Point Type | Split |
Material | Cobalt Steel | Cutting Edge Material | Cobalt Steel |
Diameter | 1/4 in | Overall Length | 2-7/64 in |
For Use With | 645-011 Arbor and 5/8 - 2-1/4 in Cutters | Application | Use with Greenlee arbors 5/8 - 2-1/4". Split-point tip design eliminates need for center punch and resists walking. |
UPC | 783310057611 |
Packages
1 - UNIT - 1 |