×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grngsb04b

GREENLEE GSB04-B 7/8-inch Step Bit (#4)

Price $83.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GSB04-B

Description

Durable split-point tip for fast, accurate material penetration.? Patented split-step design optimizes chip load for fast, smooth cutting and more holes per charge.? Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.? Improved double flute design for superior chip evacuation, cutting speeds and tool life.? Three-flat shank for all 1/2 inch drill chucks.? Laser markings for quick, easy product and size identification. Also available for sale in a carton, qty. 25.

Specifications

Brand Name Greenlee Item Name Step Drill Bit
Type Multi Hole Minor Diameter 3/16 in
Major Diameter 7/8 in Number of Steps 12
Series GSB Size #4
Number of Flutes 2 Shank Type 3-Flat
Applicable Materials 10 ga Sheet Metal, Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates UPC 783310082040

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok