Abbotsford
mil48899249

MILWAUKEE 7/8 in & 1-1/8 inch SHOCKWAVE™ Impact Duty™ Step Bit

Price $68.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9249

Description

The SHOCKWAVE™ Impact Duty™ Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. Our step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼” hex shank has an optimized SHOCKZONE™ body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike™ tip and dual spiral flute produce 2x faster holes.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Step Bit Type Single Ended
Minor Diameter 7/8 in Major Diameter 1-1/8 in
Size #9 Overall Length 3.765 in
Cutting Depth 2.13 in Flute Length 2.13 in
Shank Size 1/4 in Finish Titanium Aluminum Nitride (TiAIN) Coated
UPC 045242505104

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok