Abbotsford
grn62578

GREENLEE 7/8 inch Greenlee Hole Saw

Price $71.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:625-7/8
Documents Documents

Description

Carbide-tipped hole cutter for 1/2 inch conduit. Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling.

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Carbide-Tipped Hole Cutter Hole Diameter 7/8 in
Hole Depth 8 ga Shank Size 1/4 in
Pilot Drill Size 1/4" x 1-7/8" (6 mm x 48 mm) Cutting Material Aluminum, Stainless Steel, Copper, Brass, Cast Iron and Steel
Tooth Material Carbide Tipped Speed Rating 390 r/min (Mild Steel), 260 r/min (Cast Iron), 520 r/min (Brass), 585 r/min (Aluminum)
Color/Finish Uncoated Application For 1/2 in Conduit
UPC 783310383260

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok