Abbotsford
grn645118

GREENLEE 1-1/8 inch Greenlee Kwik Change Carbide Tipped Hole Saw Cutter Head, Stainless Steel

Price $52.32 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:645-1-1/8
Documents Documents

Description

Cuts stainless steel quickly and easily. Quick change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8 through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8".

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Quick Change Hole Diameter 1-1/8 in
Arbor Size Greenlee Arbor 645-011, 3/8 In shank Shank Size 3/8 in
Pilot Drill Size 9.525 mm Cutting Material Stainless Steel
Tooth Material Carbide Application For 3/4 in Conduit
UPC 783310056973

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok