Abbotsford
grn925138

GREENLEE 1-3/8 inch Greenlee Hole Saw Cutter

Price $73.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:925-1-3/8

Description

CUTTER PKG,HSS 1.375"

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Ultra Hole Diameter 1-3/8 in
Arbor Size Shank size 1/2 In Hole Depth 1/4 in
Shank Size 1/2 in Teeth Per Inch 14
Thread Size 3/8 in Cutting Material Wood, Plastic and Machinable Metal
Tooth Material High Speed Steel Speed Rating 220 r/min
Color/Finish Uncoated Application For 1 in Conduit
UPC 783310101598

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok