Abbotsford
grn925212

GREENLEE 2-1/2 inch Greenlee Hole Saw Cutter

Price $122.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:925-2-1/2

Description

Ultra cutter made of high speed steel. Lasts 10 times longer than standard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. Durability and speed provide low cost per hole. Split-point pilot drill prevents “walking” – makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter sizes. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Ultra Cutter Hole Diameter 2-1/2 in
Arbor Size 1/2 in Hole Depth 41.3 mm
Tooth Material High Speed Steel UPC 783310101628

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok