Abbotsford
mil49228610

MILWAUKEE TOOL 49-22-8610 One-Piece Carbide Cutter 4-Piece Set

Price $157.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-8610

Description

The One-Piece Carbide Cutter 4-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop-shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter delivers added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8" cutters, and one pilot bit.

Specifications

Brand Name Milwaukee Item Name Hole Cutter Set
Type 3-Flat, 1-Piece Hole Depth 3/16 in
Shank Size 3/8 in Cutting Material Aluminum, Duct, Mild Steel, Stainless Steel, Duct/Sheet Metal, Metal, Steel, Medium Metal, Thick Metal, Thin Metal
Tooth Material Carbide For Use With Drill/Drivers
Includes 7/8 in, 1-1/8 in, 1-3/8 in Cutter, Hex Key and (1) Pilot Bit UPC 045242597901

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok