Abbotsford
mil49560043

MILWAUKEE TOOL 1 inch Hole Dozer Bi-Metal Hole Saw

Price $9.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0043
Documents Documents

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™
Item Name Hole Saw Type Bi-Metal Hole Saw
Saw Diameter 1 in Hole Depth 41.4 mm
Teeth Per Inch 6 Cutting Material Aluminum, Cast Iron, Stainless Steel
Tooth Material Bi-Metal Speed Rating 350 r/min (Mild Steel), 175 r/min (Stainless Steel), 235 r/min (Cast Iron), 525 r/min (Aluminum)
Arbor Number 49-56-7210, 49-56-6950, 49-56-7000 and 49-56-7010 UPC 045242192526

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok