Abbotsford
mil48281040

MILWAUKEE TOOL 12 inch x 7/16 inch Milwaukee QUIK-LOK Universal Extension

Price $31.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-1040
Documents Documents

Description

The 7/16 Universal QUIK-LOKā„¢ Extension has an innovative design that fits all 7/16 shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Specifications

Brand Name Milwaukee Sub Brand Quik-Lok™
Item Name Impact Socket Extension Type Universal, Quick Change
Drive Type Hex Drive Size 7/16 in
Overall Length 12 in Material Carbon Steel
Finish Black For Use With Hole Saw
UPC 045242122660

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok