×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48324461

MILWAUKEE TOOL 48-32-4461 #1 x 2-inch SHOCKWAVE™ Impact Phillips Power Bit

Price $1.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4461
Documents Documents

Description

The SHOCKWAVE™ Impact Duty™ Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact
Material Alloy 76 Steel Tip Size #1
Drive Size PH1 Point Type Phillips
Dimensions 2 in L Application For Heavy Duty Impact Applications, Drilling and Fastening Needs
UPC 045242238309

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok