×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48324308

MILWAUKEE TOOL 48-32-4308 #3 x 6-inch Phillips SHOCKWAVE™ Impact Power Bit

Price $3.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4308

Description

The SHOCKWAVE™ Impact Duty™ Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Driver Bit Type Impact Driver Bit Pack
Material Steel Tip Size #3
Drive Size PH3 Point Type Phillips
UPC 045242548767

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok