×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac70166bp1

RACK-A-TIERS 70166BP1 BIT #1 PHILLIPS 6in

Price $6.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70166BP1

Description

Impact rated Phillips bit available in 1 and 2 head and lengths of 1, 2, 4 and 6 inch. Includes a color-coded strip for easy identification.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded, Impact
Color Light Blue Tip Size #1
Point Type Phillips Dimensions 6 in L
UPC 625912016675

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok