×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48324422

MILWAUKEE TOOL #2 2 PK 1 inch Milwaukee SHOCKWAVE Insert Bit Square Recess

Price $2.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4422
Documents Documents

Description

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 2 per package.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact Duty
Material Alloy 76 Steel Color Black
Tip Size #2 Drive Size 1/4 in
Point Type Square Recess Shank Type Hex
Dimensions 1 in L For Use With Impact Drivers and Drill Drivers
Application For Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242195466

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok