×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48324809

MILWAUKEE TOOL 48-32-4809 #3 x 6 inch SHOCKWAVE Impact Square Recess Power Bit

Price $3.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4809
Documents Documents

Description

Milwaukee SHOCKWAVE Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE Impact duty driver bits can be used in impact drivers or drill driver.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Material Steel
Tip Size #3 Drive Size 1/4 in
Point Type Square Dimensions 6 in L
UPC 045242487608

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok