×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac70260rp1

RACK-A-TIERS 6 inch Long #2 Robertson Packaged Square Bit, Red

Price $5.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70260RP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 6in red 1/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Material High Speed Steel Color Red
Tip Size #2 Point Type Square
Dimensions 6 in L Standards CSA Certified, UL Listed
UPC 625912026018

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok