Abbotsford
rac70266rp1

RACK-A-TIERS 70266RP1 BIT #2 SQUARE IMPACT 6in

Price $6.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70266RP1

Description

These impact rated driver bits are made from a stronger steel to withstand the added stress. Available in 1", 2", 4" and 6" and featuring the same colour coding as our famous Racky Bits.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded, Impact
Material Steel Color Red
Tip Size #2 Point Type Square
Dimensions 6 in L UPC 625912026674

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok