Abbotsford
mil48591808

MILWAUKEE TOOL 48-59-1808 M18 & M12 Rapid Charger

Price $131.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1808

Description

The M18 & M12 Rapid Charger charges packs up to 40% faster, reducing downtime and maximizing productivity. The charger accepts all M18 and M12 batteries, providing an upgrade for both systems.Featuring REDLINK Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing confidence that a substantial amount of work can be completed without waiting for a full charge.PRODUCT FEATURES:- Charges batteries up to 40% faster - Charges all M12™ and M18™ batteries - Sequential charging: automatically charges the second inserted pack once the first pack is fully charged - REDLINK Intelligence: charger communicates with the battery pack to ensure optimum performance and extend life

Specifications

Brand Name Milwaukee Sub Brand M12™, M18™
Item Name Battery Charger Type Rapid
Charging Voltage 12 V, 18 V Battery Type Lithium-Ion
Number of Batteries 2 Dimensions 6-3/4 in L x 5.63 in W x 2.94 in H
Color Red Supply Voltage 120 VAC
Weight 1.7 lb Application For all M18 and M12 Batteries
UPC 045242357741

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok