Abbotsford
mil48592420

MILWAUKEE TOOL 48-59-2420 M12™ 2.0 Starter Kit

Price $128.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-2420

Description

The M12™ Charger accepts all M12™ batteries, so you will always be prepared and productive. Power up your compact batteries in 30 minutes and extended capacity batteries in 60 minutes, without the need for extra charges on the jobsite. The Milwaukee 48-11-2420 M12 REDLITHIUM™ 2.0 provides up to 2X more run-time, 20 Percentage more power and 2X more recharges than a standard Lithium-Ion battery. REDLITHIUM™ 2.0 also delivers best-in-class performance in extreme job-site conditions. With Milwaukee durability built into each pack, the REDLITHIUM™ 2.0 battery operates cooler and performs in climates below -18-degree C/0-degree F with fade free power.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Battery Starter Kit Chemical System Lithium-Ion
Nominal Voltage 12 V Nominal Capacity 2 Ah
Charge Voltage 120 V Charging Time 0.5 hr
Dimensions 7 in L x 8 in W x 4 in H For Use With Milwaukee M18 Tools
Includes Battery Charger UPC 045242351893

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok