×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48111812

MILWAUKEE TOOL 48-11-1812 M18 REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack

Price $398.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1812
Documents Documents

Description

Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions

Specifications

Brand Name Milwaukee Sub Brand High Output™, M18™, RedLithium
Item Name Battery Pack Type Rechargeable, Cordless
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 12 Ah Charge Voltage 18 Volts
Charge Current 15 A Charging Time 90 min
Maximum Discharge Current not applicable Internal Impedance not applicable
Electrolyte not applicable Electrode not applicable
Dimensions 5.99 in L x 3.38 in W x 3.89 in H UPC 045242519200

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok